-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Motor Brush |
|---|---|
| For Use With | Mfr. No. 22230000, Mfr. No. 22230100, Mfr. No. 22230200, Mfr. No. 22230300, Mfr. No. 22230400, Mfr. No. 22230500, Mfr. No. 22230700, Mfr. No. 22308100 |
| For Use With Grainger Item Number | 2M167C & D, 2M168C & D, 2M169C & D, 2M170C & D, 2M509, 2M509A, 4Z378B & C, 4Z524A & B, 4Z525A & B |
| Includes | Brush Only (1) |
| Overall Height | 3/4" |
| Overall Length | 1 1/8" |
|---|---|
| Overall Width | 3/8" |
| Type | Rectangle |
| Width (in.) | 3/8" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 2.86 |
| Width (cm) | 0.95 |
| HS Code | 8545200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.02 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)