-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Punch |
|---|---|
| Application | Slug-Buster Round Replacement Punch Unit For Battery-Powered, Hydraulic And Ratchet Drivers. |
| Capacity Of Mild Steel | 14 ga. |
| Draw Stud Included | Yes |
| Exact Hole Dia. | 1" |
| For Use With Tool Type | Ratchet (1") |
| Hole Size | 1" |
| Knockout Punch Component | Punch, Die, Draw Stud |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
| Nominal Size | 1" |
|---|---|
| Punch Shape | Round |
| Required Drive Size | 1" |
| Required Driver Type | Ratchet |
| Series | SLUG-BUSTER Series |
| Size | 25.4 mm |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Total No. Of Pieces | 3 |
| Type | Slug Buster Metric Punch Unit |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 10.16 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)