-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Knockout Punch |
|---|---|
| Application | Can Be Used With Greenlee Battery-Hydraulic Knockout Drivers, Manual-Hydraulic Knockout Drivers, Or Ratchet Wrench. Use With Greenlee Dies And Draw Studs. |
| Capacity Of Mild Steel (gauge) | 10 ga. |
| Conduit Size | 1 1/4" |
| Draw Stud Included | No |
| Exact Hole Diameter | 1.7" |
| Features | For Use In Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass And Plastics |
| For Use With Tool Type | Battery-Hydraulic, Manual-Hydraulic, Ratchet |
| Gauge | 10 ga., 12 ga. |
| Hole Size | 1 45/64" |
| Includes Draw Stud | No |
| Knockout Punch Component | Punch |
| Knockout Punch Component Included | Punch |
| Material | Mild Steel, Stainless Steel |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel |
|---|---|
| Nominal Hole Size | 1 45/64" |
| Nominal Size | 1 45/64" |
| Number Of Pieces | 1 |
| Number Of Pins | 0 |
| Properties | Optimized For Mild Steel, Limited Stainless Steel Capability |
| Punch Shape | Round |
| Required Driver Type | Battery Hydraulic, Manual Hydraulic, Ratchet |
| Series | SLUG-BUSTER Series |
| Shape | Round |
| Sheet Metal Capacity (steel) | 10 ga. |
| Slug | Splitting |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Type | Slug Buster Punch |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.18 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)