-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Punch |
|---|---|
| Capacity Of Mild Steel | 16 ga. |
| Draw Stud Included | Yes |
| Exact Hole Diameter | 0.49" |
| For Use With Tool Type | Wrench (7/16") |
| Knockout Punch Component | Punch, Die, Draw Stud |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
| Nominal Size | 31/64" |
|---|---|
| Punch Shape | Round |
| Required Drive Size | 7/16" |
| Required Driver Type | Wrench |
| Series | SLUG-BUSTER Series |
| Slug Type | Splits In Half, Falls Free From Die And Stud |
| Total No. Of Pieces | 3 |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)