-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knockout Punch Driver Set |
|---|---|
| Capacity | 10 ga. |
| Includes | 1", 1-1/2" Ball Bearing Punches And Dies, 1-1/4", 1-1/8", 3/4", 7/8", Draw Studs, Metal Case |
| Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Stainless Steel |
| Maximum Sheet Metal Capacity-steel | 14 ga. |
| Nominal Hole Size | 1 1/8", 1 9/32", 1 3/8", 1 15/32", 1 11/16", 1 15/16" |
| Number Of Pieces | 15 |
|---|---|
| Number Of Punch/dies Sets | 6 |
| Punch Shape | Round |
| Slug Type | Falls Free |
| Workpiece Material | Mild Steel |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 11.43 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)