-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plumber Stud Punch |
|---|---|
| Creates Hole Size | 2 5/8" |
| Frame | C |
| Function | Two Speed Lever Action, Punches Through One Stroke |
| Grip Style | Textured |
| Handle Material | Aluminum Alloy |
| Hole Size | 2 5/8" |
| Length | 23.05" |
| Material | Aluminum Alloy |
|---|---|
| Maximum Jaw Opening | 2 1/8" |
| Maximum Metal Thickness | 24 ga. |
| Overall Length | 23" |
| Properties | High Strength |
| Punch Type | Metal Stud Punch |
| Type | Plumbers Stud Punch |
| Height (cm) | 72.64 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 12.45 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)