| Item | Metal Stud Punch |
|---|---|
| Application | Metal Stud Punch P Through 20 Gauge 2 1/2" Steel Studs. |
| Creates Hole Size | 1 11/32" |
| Features | Aluminum Head, Contoured Handle Design, Self-Stripping Design |
| Frame Material | Aluminum |
| Function | Self-Centering, Punches Through In One Stroke, Self Stripping |
| Grip Style | Ribbed |
| Handle Material | Rubber , Steel |
| Hole Size | 1.344" |
|---|---|
| Insulated | No |
| Jaw Opening Type | Manual |
| Maximum Jaw Opening | 2 1/2" |
| Maximum Metal Thickness | 20 ga. |
| Overall Length | 20" |
| Punch Type | Metal Stud Punch |
| Size | 1 11/32" |
| Height (cm) | 50.55 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 6.1 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)