-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Abrasion Resistance | High |
| Bearing Type | Precision Sealed Ball |
| Bore Dia. | 1.938" |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Polyurethane |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Polyurethane |
| Center Design | Solid |
| Chemical Resistant | Medium |
| Core Color | Gray |
| Core Material | Cast Iron |
| Cushioning (resilience) | Medium |
| Durometer Rating | 70 Shore D |
| Features | Floor Protective |
| Fits Axle | 3/4" |
| For Axle Size | 3/4" |
| High Temp. Range (f) | 200°F |
| Hub Dia. | 2 3/4" |
| Hub Length | 3 1/2" |
| Hub Width | 3 1/4" |
| Impact Resistance | Medium |
| Includes | Spanner Bushing |
| Includes Spanner Bushing | Not Included |
| Load Capacity | 2860 lbs. |
| Load Capacity @ 3 Mph | 2860 lbs. |
|---|---|
| Load Rating | 2860 lbs. |
| Low Temp. Range (f) | -50°F |
| Moisture Resistance | Medium |
| Non-marking | Yes |
| Operating Temperature Range | -50°F to +200°F |
| Relative Capacity | High |
| Relative Cost | High |
| Replacement For | 49H552, 49H567 |
| Spanner Bushing | Yes |
| Temp. Range | -50°F to +200°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | Black |
| Wheel Color/finish | Black Poly On Gray Center |
| Wheel Core Material | Cast Iron, Iron |
| Wheel Dia. | 6" |
| Wheel Face | 3" |
| Wheel Material | Polyurethane |
| Wheel Type | Duralast Xc |
| Wheel Width | 3" |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | 70 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8716900000 |
|---|---|
| Weight (kg) | 4.815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)