-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 15A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class CC |
| Compatible Fuse Block Series | Bc, Bcm, C2617, C5268, Chcc, Hpf, Opm-1038, Opm-Ng |
| Connection Type | Ferrule End x Ferrule End |
| Dc Voltage | 150V |
| Dc Voltage Rating | 150V DC |
| Diameter | 13/32" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series |
| Equivalent Series | Atdr, Ccmr, Lp-Cc |
| Fits Fuse Block Style | Rejection |
| Functionally Equal To | Ferraz ATDR |
| Fuse Block Design | Rejection |
| Fuse Size (lg X Dia) | 1 1/2" x 13/32" |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC, 20 kA at 150V DC |
| Length | 1 1/2" |
| Mfr. Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series |
| Overall Diameter | 13/32" |
| Package Quantity | 10 |
| Rejection / Nonrejection | Rejection |
| Response Time | 12 sec. @ 200% |
| Series | LP-CC Series |
| Source | Mouser |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-248-4 Guide Jddz/Csa Class 1422-02 |
| Type | Current Limiting Time Delay Fuse |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
Bussmann LP-CC-15 fuse is ideal for providing circuit protection by interrupting current flow when overcurrent conditions occur. This fuse safeguards equipment, prevents damage and maintains the safety of both electrical systems in electrical systems from industrial machinery to commercial circuits.
| Height (cm) | 1.04 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |


When choosing a fuse, consider factors such as the current rating, interrupting rating, and time-delay characteristic that align with your specific application's requirements.
Yes, upgrading to LP-CC-15 fuses can provide benefits such as higher interrupting ratings and time-delay characteristics. It can also lead to up to a 33% reduction in existing fuse inventory, making maintenance and inventory management more streamlined.
This time delay / slow blow fuse is engineered to be seamlessly integrated into a holder, ensuring secure and reliable circuit protection for efficient installation and replacement, minimising downtime and enhancing maintenance procedures.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)