-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 1A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class CC |
| Compatible Fuse Block Series | Bc, Bcm, C2617, C5268, Chcc, Hpf, Opm-1038, Opm-Ng |
| Connection Type | Ferrule End x Ferrule End |
| Dc Voltage | 300V |
| Dc Voltage Rating | 300V DC |
| Diameter | 13/32" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series |
| Equivalent Series | Atdr, Ccmr, Lp-Cc |
| Fits Fuse Block Style | Rejection |
| Functionally Equal To | Ferraz ATDR |
| Fuse Block Design | Rejection |
| Fuse Size (lg X Dia) | 1 1/2" x 13/32" |
|---|---|
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC, 20 kA at 300V DC |
| Length | 1 1/2" |
| Mfr. Series | Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR Series |
| Overall Diameter | 13/32" |
| Package Quantity | 10 |
| Rejection / Nonrejection | Rejection |
| Response Time | 12 sec. @ 200% |
| Series | LP-CC Series |
| Source | Mouser |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-248-4 Guide Jddz/Csa Class 1422-02 |
| Type | Current Limiting Time Delay Fuse |
| Visual Indication | Non Indicating |
| Voltage | 600V AC |
Bussmann LP-CC-1 Low-Peak fuse allows electrical surge to flow through a circuit for a short time before blowing up. It is effective in applications related to motor circuits.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 1.04 |
| Width (cm) | 1.04 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |


This fuse has an interrupt rating of 200kA at 600VAC and 20kA at 300VDC.
It has an amperage rating of 1However, if you require a fuse with a higher amperage rating, you can go for Bussmann LP-CC-4 fuse that has a 4A rating.
A fast blow fuse is designed to blow quickly when the current exceeds its rating. It provides rapid protection against short circuits and excessive current spikes. A slow blow fuse is designed to handle temporary overcurrents without blowing, but it will eventually blow if the overcurrent condition persists.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)