-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyless Bushing |
|---|---|
| Bolt Size | M8 x 55 |
| Finish | Oil Dipped |
| For Shaft Diameter | 2" |
| Hub Contact Pressure | 18009 psi |
| Keyless Bushing Type | Multi Screw Locking Assembly |
| Material | Steel |
| Maximum Transmitted Torque | 3087 lbs.-ft. |
| Number Of Locking Bolts | 8 |
| Outside Diameter Tolerance | +0.002" |
|---|---|
| Outside Diameter/for Bore Diameter | 3 9/64" |
| Overall Width | 2.913" |
| Screw Thread Size | M8 x 55 |
| Shaft Dia. | 2" |
| Transmissible Torque | 3087 lbs.-ft. |
| Withstand Temp. | 0°F to +400°F |
| Flange Type | None |
| Height (cm) | 8 |
|---|---|
| Length (cm) | 8.7 |
| Width (cm) | 8.7 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)