-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dual Scale Hydrometer |
|---|---|
| Accuracy | ±0.002, ±0.5° |
| Calibration Solution Temperature | 60°F |
| Material | Ballast, Glass |
| Product Type | Hydrometer |
| Range | 0.79 to 0.9, 24° to 45° |
| Scale | Baume/Specific Gravity |
|---|---|
| Scale Divisions | 0.002 Sp. Gr, 0.5° Baume |
| Scale Type | Baume, Specific Gravity Plain Form |
| Standards | NIST |
| Temp. Range | +60°F to +60°F |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 3.18 |
| HS Code | 9025802000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)