-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Seal Bearing |
|---|---|
| Compatible With Brand | Bell And Gossett |
| Compatible With Grainger Part No. | 4RC93, 4RC94 |
| Compatible With Mfr. Part No. | 102210, HV BNFI |
| Compatible With Pump Type | In Line Circulating Pumps |
| Compatible With Series | Hv Bnfi, Hv Nfi |
|---|---|
| Includes | Impeller |
| Material | Cast Iron |
| Pump Type | In-Line Circulating Pump |
| Series | HV BNFI, HV NFI Series |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 16.51 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)