-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Transfer Pump |
|---|---|
| Adapter Connection Type | MNPT |
| Adapter Material | Aluminum |
| Amps Rated | 7.5/3.7A |
| Body Material | Aluminum |
| Compatible Chemicals | Anti-Freeze, Hydraulic Fluid, Oil |
| Container Size | 10 gal., 500 gal. |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | FNPT |
| Dispensing Hose Size | 8 ft. x 3/4" |
| Display Qty | 1 |
| Duty Cycle | 30 Min. On/30 Min. Off |
| Explosion Proof | Yes |
| Flow Rate | 4 GPM |
| Food Grade | No |
| For Container Size | 10 gal., 500 gal. |
| For Media Type | Anti-Freeze, Hydraulic Fluid, Oil |
| Frequency (hz) | 60 Hz |
| Height Above Container | 12" |
| Horsepower | 1/2 hp |
| Hose Cover Material | Nitrile |
| Hose Outside Dia. | 3/4" |
| Hose Tube Material | Nitrile |
| Housing Material - Pumps | Aluminum |
| Hp | 1/2 hp |
| Includes | Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow |
| Includes Bung Adapter | No |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Spout | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Max. Discharge Pressure | 50 psi |
| Max. Flow Rate | 16 QPM , 4 GPM |
| Max. Fluid Temp. | 140°F |
| Max. Outlet Pressure | 50 psi |
| Max. Temp. | 140°F |
| Maximum Viscosity | 813 SUS |
|---|---|
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Motor Enclosure | Explosion Proof |
| Motor Hp | 2/5 hp |
| Motor Rpm | 1800 RPM |
| Mount Type | Bung |
| Mounting Thread Size | 2" |
| Mounting Thread Type | MNPT |
| Mounting Type | Center Base |
| Nominal Voltage | 110V AC |
| Nozzle | Spout, Thermoplastic |
| Nozzle Material | Thermoplastic |
| Nozzle Operation | Manual |
| Number Of Phases | 1 |
| Operating Temp. | See Viscosity Chart For Operating Temperature Range |
| Outlet Size | 3/4" |
| Outlet Type | FNPT |
| Power Cord | 3 ft. (0.91 m) |
| Power Cord Length | 3 ft. |
| Power Source | Electric |
| Pump Connection Type | FNPT |
| Pump Housing Material | Corrosion Resistant Aluminum |
| Rated Voltage | 12V DC |
| Runs Dry | No |
| Seal Material | Buna-N |
| Self-priming | Yes |
| Spout Material | Poly |
| Suction Pipe | Polypropylene, Telescoping 15" to 40" x 1" MNPT |
| Suction Tube Length | 40" |
| Suction Tube Material | Polypropylene |
| Suction Tube Od | 1" |
| Technology | Gerotor |
| Thermal Protection | Yes |
| Type | Electric |
| Variable Speed | No |
| Voltage Input | 115/230V AC |
| Wetted Materials | Aluminum, Brass, NBR, Stainless Steel, Steel, Zinc Plated Steel |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 8413309030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.428 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)