-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fleece Disc |
|---|---|
| Diameter | 6" |
| Grit | Coarse |
| Grit Type | Coarse |
| Material | Fleece |
|---|---|
| Type | Abrasive |
| Width | 6 mm |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.24 |
| HS Code | 6805100000 |
|---|---|
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)