-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Hand Pad |
|---|---|
| Abrasive Material | Synthetic Steel Wool |
| Color | Gray |
| Grade | Extra Fine |
| Grit Type | 0 |
| Length | 4" |
| Material | Synthetic Steel |
| Overall Length | 4" |
|---|---|
| Overall Width | 2" |
| Product Type | Steel Wool Pad |
| Steel Wool Grade | Extra Fine |
| Steel Wool Grit | 000 |
| Width | 2" |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 22.35 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)