-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Hand Pad |
|---|---|
| Abrasive Material | Non-Woven, Aluminum Oxide |
| Abrasive Type | Non-Woven |
| Color | Maroon |
| Function | Cleaning, Finishing; Deburring, Rust removal, Defuzzing wood, Preparing surfaces for painting |
| Grade | Very Fine |
|---|---|
| Grit | 360 - 400 |
| Length | 9" |
| Width | 6" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 17.02 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)