-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Hand Pad |
|---|---|
| Abrasive Material | Synthetic Steel Wool |
| Color | Black |
| Grade | Coarse |
| Grit Type | 3 |
| Length | 4" |
| Material | Synthetic Steel |
| Overall Length | 4 1/2" |
|---|---|
| Overall Width | 3" |
| Product Type | Steel Wool Pad |
| Steel Wool Grade | Coarse |
| Steel Wool Grit | 3 |
| Width | 2" |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 43.43 |
| Width (cm) | 22.1 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)