-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Hand Pad |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Color | Tan |
| Function | Finishing/Polishing, Blending/Deburring, Adhesives, Coatings, Sealant Corrosion Removal |
| Grade | Grade MED |
| Grit Type | 120 |
|---|---|
| Length | 9" |
| Pad Length | 9" |
| Pad Width | 6" |
| Series | 7440B Series |
| Width | 6" |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 16.51 |
| HS Code | 6805305000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)