-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lever |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Privacy |
| Backset | 2 3/4" |
| Bolt Type | Latch Bolt |
| Door Thickness - Maximum | 2" |
| Door Thickness - Minimum | 1 3/8" |
| Finish | Satin Chrome |
| Fire Rating | 3 hrs. |
| Function | Privacy |
| General Lockset Function | Privacy Lever Locksets |
| Hand Orientation | Non Handed |
| Handle Material | Brass, Bronze, Cast Steel, Wrought |
| Includes Core | No |
| Inside Locking Access | Push Button |
| Key Material | Nickel Silver |
| Key Type | Not Keyed |
| Keying | Keyed Different |
| Keyway Type | Sargent LA |
| Knob/handle Material | Cast Zinc |
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Commercial, Government, Hospitals, Manufacturing Facilities, Office, Schools |
|---|---|
| Lock Assembly Type | Cylindrical |
| Lockset Function Ansi Code | F76A |
| Lockset Handle Type | Lever |
| Lockset Performance Strength | Heavy Duty |
| Lockset Style | 10X Line |
| Lockset Type | Mechanical |
| Number Of Keys | 2 |
| Number Of Pins | 6, 7 |
| Outside Locking Access | Not Lockable |
| Performance Duty Rating | 1 |
| Properties | Vandal Resistant |
| Required Door Thickness | 1 3/4" to 2" |
| Strike Dim. | 4 7/8" x 1 1/4" |
| Strike Plate Height | 4 7/8" |
| Strike Plate Lip Length | 1 1/4" |
| Strike Plate Width | 1 1/4" |
| Strike Type | Curved Lip, T Strike |
| Style | B Style |
| Trim Plate Shape | Round |
| Visual Indicator Message | No Message |
| Standards | ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, FLORIDA BUILDING CODE APPROVED FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL 437, UL AND CUL LISTED |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 21.34 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8225 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)