-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag By The Roll |
|---|---|
| Background Color | White |
| Color | Black, Red, White |
| Grommet | None |
| Hazard Communication Standard | Ghs |
| Height | 6 1/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Lamination Type | Not Laminated |
| Language | English |
| Legend Same On Both Sides | No |
| Legend/background Color | Black, White |
| Material | PF Cardstock |
| Material Thickness | 10 mil. |
| Mounting Hole Reinforcement Type | No Reinforcement |
| Mounting Hole Size | 3/8" |
| Number Of Printed Sides | 2 |
| Number Of Tags | 5 |
|---|---|
| Preprinted Images | Black, Red Danger Header |
| Preprinted Images (reverse Side) | Black, Red Osha Danger |
| Preprinted Text | Danger: Men Working On Machinery |
| Preprinted Text (reverse Side) | Do Not Remove This Tag |
| Product Type | Tag |
| Resistance Properties | Tear Resistant, Water Resistant |
| Reverse Side Legend | Do Not Remove This Tag! |
| Standards | Ansi Z535, Osha 29 Cfr 1910.145 |
| Subject Matter | Equipment Status |
| Tag Material | Cardstock |
| Tag Shape | Rectangle |
| Thickness | 0.01" |
| Width | 3" |
| Write On Surface | Yes |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 19.37 |
| Width (cm) | 19.37 |
| HS Code | 3902100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)