-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Repair Kit |
|---|---|
| Compatible Connection Media Type - New | Air |
| Compatible With Brand | ARO |
| Compatible With Grainger Part No. | 3FPY2, 3FPY4, 3FPY5, 3FPY6 |
| Compatible With Mfr. Model No. | 66M250-122-C, 66M250-1Eb-C, 66M300-122-C, 66M300-1Eb-C |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | PRO Series |
| Includes | Air Valve Retaining Rings, U-Cups |
|---|---|
| Number Of Gaskets | 2 |
| Number Of O-rings | 19 |
| Number Of Seals | 22 |
| Product Type | Air End Repair Kit |
| Type | Air Motor |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 29.21 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)