-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Repair Kit |
|---|---|
| Check Ball Material | Buna-N |
| Compatible Connection Media Type | Fluid |
| Compatible With Grainger Part No. | 3FPX9 |
| Compatible With Mfr. Part No. | 66M150-122-C, 66M170-122-C |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Pit Boss |
| Diaphragm Material | Buna-N |
| Kit Components | Diaphragms And Related Seals, Includes Balls |
| Media Intake Pressure (maximum) | 120 psi |
| Media Temperature (maximum) | 180°F |
|---|---|
| Media Temperature (minimum) | 10°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 2 |
| Number Of O-rings | 9 |
| Number Of Seals | 9 |
| Product Type | Fluid End Repair Kit |
| Type | Fluid Section |
| Valve Type | Ball |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 30.48 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)