-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Pump Repair Kit |
|---|---|
| Check Ball Material | PTFE |
| Compatible Connection Media Type | Fluid |
| Compatible With Grainger Part No. | 2UV60, 2UV62, 5XA59, 5XA62, 5XA64, 5XA68 |
| Compatible With Mfr. Part No. | Pd05P-Aes-Dtt-B, Pd05P-Als-Ktt-B, Pd05P-Ars-Ptt-B, Pd05R-Aas-Stt-B, Pd07P-Aps-Ptt, Pd07R-Aas-Ptt |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Compact Series |
| Diaphragm Material | PTFE |
| Kit Components | Balls, Diaphragms, Seals |
| Media Intake Pressure (maximum) | 120 psi |
| Media Temperature (maximum) | 212°F |
|---|---|
| Media Temperature (minimum) | 40°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 4 |
| Number Of O-rings | 6 |
| Number Of Seals | 8 |
| Product Type | Fluid End Repair Kit |
| Type | PTFE |
| Valve Type | Ball |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 22.86 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)