-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Pump Repair Kit |
|---|---|
| Check Ball Material | Santoprene |
| Compatible Connection Media Type | Fluid |
| Compatible With Grainger Part No. | 2CAP7, 2CAP8, 2CAP9, 2UV59, 5XA58, 5XA69 |
| Compatible With Mfr. Part No. | Pd05P-Aes-Daa-B, Pd05P-Als-Kaa-B, Pd05P-Ars-Paa-B, Pd05R-Aas-Paa-B, Pd05R-Ass-Saa-B, Pd07P-Aps-Paa-G |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Compact Series |
| Diaphragm Material | Santoprene |
| Kit Components | Balls, Diaphragms, Seals |
| Media Intake Pressure (maximum) | 120 psi |
| Media Temperature (maximum) | 212°F |
|---|---|
| Media Temperature (minimum) | 10°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 2 |
| Number Of O-rings | 6 |
| Number Of Seals | 8 |
| Product Type | Fluid End Repair Kit |
| Section Description | Fluid |
| Type | Santoprene |
| Valve Type | Ball |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 12.7 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)