-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Standard |
| Capacity | 170.325L |
| Color | Yellow |
| Depth | 46cm |
| Door Closure Type | Manual |
| Door Construction | 18 Gauge Construction |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 40 3/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Exterior Depth | 18" |
| Exterior Width | 43" |
| Features | Chemical Resistant, Dual Vents With Flame Arresters, Fail Safe Closing Mechanism, Haz Alert Reflective Warning Labels, Self Latching Doors, Spill Compliant Sump |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Height | 165.1cm |
| Includes | (4) Level Adjusting Feet And Hazardous Warning Label |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
|---|---|
| Inside Depth | 14 3/5" |
| Inside Height | 60 1/2" |
| Inside Width | 39 1/2" |
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 2 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Standard |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Storage Capacity | 45 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 109.22cm |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 109.22 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 155.7 |


Users should keep flammable products in cool and dry areas. They should only use approved containers for the disposal of rags.
Yes, this safety cabinet has integrated SpillSlope shelves, adjusted on 3-inch centres, for adaptable storage and built-in channels for directing the spills to the bottom of a leakproof sump.
It features powder coated finish for resisting corrosion on exposed surfaces.
It has a storage capacity of 45 gallons.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)