-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fused Sight |
|---|---|
| Body Material | Carbon Steel |
| Body Material Finish | Electroless Nickel |
| Connection Type | Pipe Threads |
| For Fluid Type | Liquid |
| For Liquid Clarity | Clear |
| For Pipe Size | 1" |
| For Use On | Gear Boxes/Reservoirs |
| Function | Allow Visual Inspection Of Fluid Levels In Gear Boxes Or Reservoirs |
| Hex Width | 1.38" |
| Material | Glass |
| Max. Operating Pressure | 1250 psi |
|---|---|
| Max. Operating Temperature | 500°F |
| Sight Dia. | 0.938" |
| Sight Material | Glass |
| Thread Gender | Male |
| Thread Type | NPT |
| Type | High psi Fused Liquid Level |
| Window Diameter | 0.94" |
| Window Features | Fused Window |
| Window Material | Glass |
Lube LSP51-06 sight plug gauge is an observation window used to inspect burner flames, moving gears and relay or switch operations. It enables visual examination of fluid levels in gearboxes or reservoirs in a sealed housing.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 3.81 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
1250 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)