-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Precision Metering Lubrication System |
|---|---|
| Air Intake Connection Size | 1/8" |
| Air Intake Connection Type | NPT |
| Body Material | Aluminum, Brass, Steel |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Includes | Timer |
| Lubrication Type | Grease |
| Material | Aluminum, Brass, Steel, Polymer |
| Max. Air Intake Pressure | 125 psig |
| Max. Discharge Pressure | 300 psi |
| Max. Operating Temperature | 120°F |
| Max. Output Volume | 0.01 cu. in. |
| Min. Air Intake Pressure | 25 psig |
|---|---|
| Mounting Type | Nema Panel |
| Number Of Feeds | 6 |
| Operation | Air Operated |
| Output | 0 cu. in. to 012 cu. in. |
| Overall Depth | 7" |
| Overall Height | 14 4/5" |
| Overall Width | 12.9" |
| Process Connection | 1/8" |
| Process Connection Type | NPT |
| Pump Ratio | 9:0 |
| Reservoir Capacity | 168 cu. in. |
| Seal Material | Buna N, Viton |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 35.56 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.165 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)