-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fused Sight |
|---|---|
| Body Material | Carbon Steel |
| Body Material Finish | Electroless Nickel |
| Connection Type | Pipe Threads |
| For Fluid Type | Liquid |
| For Liquid Clarity | Clear |
| For Pipe Size | 2" |
| For Use On | Gear Boxes/Reservoirs |
| Function | Allow Visual Inspection Of Fluid Levels In Gear Boxes Or Reservoirs |
| Hex Width | 2 1/2" |
| Material | Glass |
| Max. Operating Pressure | 500 psi |
|---|---|
| Max. Operating Temperature | 500°F |
| Sight Dia. | 1 7/8" |
| Sight Material | Glass |
| Thread Gender | Male |
| Thread Size | 2"-11 1/2 |
| Thread Type | NPT |
| Type | High psi Fused Liquid Level |
| Window Diameter | 1 22/25" |
| Window Features | Fused Window |
| Window Material | Glass |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.62 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)