-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fused Sight |
|---|---|
| Body Material | Carbon Steel |
| Body Material Finish | Electroless Nickel |
| Connection Type | Pipe Threads |
| For Fluid Type | Liquid |
| For Liquid Clarity | Clear |
| For Pipe Size | 1 1/4" |
| For Use On | Gear Boxes/Reservoirs |
| Function | Allow Visual Inspection Of Fluid Levels In Gear Boxes Or Reservoirs |
| Hex Width | 1 3/4" |
| Material | Glass |
| Max. Operating Pressure | 1000 psi |
|---|---|
| Max. Operating Temperature | 500°F |
| Sight Dia. | 1.188" |
| Sight Material | Glass |
| Thread Gender | Male |
| Thread Size | 1 1/4"-11 1/2 |
| Thread Type | NPT |
| Type | High psi Fused Liquid Level |
| Window Diameter | 1.19" |
| Window Features | Fused Window |
| Window Material | Glass |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 6.35 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)