-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Closed Circuit Liquid Level Gage |
|---|---|
| Body Height | 7.62" |
| Body Material | Aluminum |
| Body Width | 0.9" |
| Compatible Series | G607 Series |
| Compatible With Series | G607 Series |
| Construction | Aluminum |
| Includes | Pipe Adapter |
| Includes Thermometer | No Thermometer Included |
| Material | Aluminum |
| Max. Operating Psi | 290 psi |
| Max. Operating Temp. | 250°F |
| Maximum Pressure Rating | 290 psi |
| Maximum Temperature Rating | 250°F |
|---|---|
| Mounting | Front |
| Mounting Centers | 6" |
| Mounting Style | 2 Fastening Screws |
| Mounting Thread Gender | Male |
| Mounting Thread Size | 1/4" |
| Mounting Thread Type | NPTF |
| Product Type | Closed Circuit Liquid Level Gauge |
| Seal Material | Buna N |
| Sight Height | 4 1/2" |
| Sight Material | Borosilicate Glass |
| Type | Pipe Adapter |
Lube G607-06-A-1-2 (LDI industries) closed circuit sight gauge allows for front viewing of the fluid level, delineated by a red line on a white background integrated into the glass sight. This sight gauge is ideal for mounting weld spuds on reservoir walls or heavy wall tanks.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 5.33 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Machine lubricating and hydraulic oils.
290 psi.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)