-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eyewash Station |
|---|---|
| Activation | Push Plate |
| Ada Compliance | No |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Assembly Required | No |
| Barrier Free | No |
| Bowl Dia. | 12" |
| Bowl Material | Plastic |
| Bowl Style | Covered |
| Collection | Traditional Series |
| Color | Yellow |
| Connection Type | Threaded Pipe |
| Coverage | Eyes And Face |
| Covers | Flip-Top Dust |
| Depth | 14 7/12" |
| Diverter Included | No |
| Drain Included | No |
| Environment | General Purpose |
| Escutcheon Included | No |
| Eye Wash And Shower Mounting | Wall |
| Eyewash Bowl Material | ABS Plastic |
| Eyewash Covering | No |
| Faucet Handle Style | Paddle |
| Faucet Style | Single Handle |
| Finish | Durajade Powder Coat |
| Flow Rate | 3.2 GPM @ 30 psi |
| Flow Type | Aerated |
| Handle | Side |
| Handle Material | Stainless Steel |
| Handle Placement | Side |
| Handles Included | Yes |
| Hazardous Location Rating | Not Rated |
| Height | 11 1/2" |
| Hose Included | No |
| Includes | (2) Aerated Spray Heads With Automatic Flow Controls |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
|---|---|
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Integral Stops | No |
| Length | 14 11/25" |
| Massage Feature | No |
| Maximum Flow Rate | 3.2 GPM |
| Minimum Flow Rate | 3.18 GPM |
| Mount Hole Diameter | 3/8" |
| Mount Type | Wall |
| Mounting Style | Fully Recessed |
| No. Of Holes | 0 |
| Number Of Handles | 1 |
| Number Of Heads | 2 |
| Number Of Jets | 0 |
| Number Of Spray Heads | 2 |
| Number Of Spray Patterns | 0 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pause Control | No |
| Pipe Material | Chrome-Plated Brass |
| Rough-in Valve Template Included | No |
| Scald Guard Included | No |
| Self-cleaning Nozzles | No |
| Shower Arm Included | No |
| Spray Head Diameter | 1 1/2" |
| Spray Head Material | Plastic |
| Spray Head Style | Uncovered |
| Temp. Limit Control | No |
| Theme | Industrial |
| Valve Included | Yes |
| Valve Material | Chrome Plated Brass |
| Valve Type | Ball Valve |
| Vandal Resistant | No |
| Width | 15 1/4" |
| Standards | ANSI/ISEA Z385.1, OSHA |
Speakman SE-580 wall mounted eyewash protects users' eyes against chemical-related injuries. This Speakman eye wash provides a gentle stream of water to flush contaminants from the eyes.
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 41.28 |
| Width (cm) | 34.29 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.545 |
It has a flow rate of 3.18 GPM at 30 PSI pressure.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)