-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Station |
|---|---|
| Activates By | Pull Knob |
| Ada Compliant | No |
| Ansi Compliant | Yes |
| Barrier Free | Yes |
| Bowl Style | No Bowl |
| Color | Silver |
| Coverage | Eyes |
| Depth | 4" |
| Eye Wash Handle Material | Aluminum |
| Finish | Chrome Plated |
| Fitting Material | Brass |
| Fitting Type | Female |
| For Maximum Wall Thickness | 8" |
| For Minimum Wall Thickness | 0" |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Height | 5 1/4" |
| Includes Bowl | No |
|---|---|
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 0.86" |
| Inlet Pipe Thread Type | 27 Thr.Ead |
| Installation Type | Plumbed |
| Minimum Operating Temperature | 32°F |
| Mounting Type | Faucet |
| Number Of Heads | 2 |
| Pipe Material Finish | Brass , Chrome Plated |
| Series | Classic Series |
| Spray Head Diameter | 1 1/2" |
| Spray Head Material | Chrome Plated Brass |
| Spray Head Style | Covered |
| Valve Material | Chrome Plated Brass |
| Width | 7 5/8" |
| Standards | ANSI Z358.1 |
Bradley S19-200B eyewash utilises an easy one-step activation for convenient eye washing. This eye washing unit is beneficial in eliminating the risk of scalding eyes.
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 11.18 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5085 |
Bradley's eyewash unit is made of chrome-plated brass.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)