-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eye/Face Wash |
|---|---|
| Activates By | Push Handle |
| Activation | Push Plate |
| Ada Compliance | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Barrier Free | Yes |
| Bowl Style | No Bowl |
| Color | Silver |
| Counter Mount Location | Left Side |
| Coverage | Eyes |
| Covers | Plastic |
| Depth | 17" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Deck |
| Eyewash Bowl Material | No Bowl |
| Eyewash Covering | Yes |
| Fitting Material | Brass |
| Hazardous Location Rating | Not Rated |
| Head Material | Stainless Steel |
|---|---|
| Height | 10" |
| Includes | 1/2" Od Slip-Joint Inlet, An Axion Msr Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Ball Valve Equipped With Stainless Steel Ball And Stem, Inspection Tag, Swing Away Feature When Not" Use, Universal Identification Sign |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 12 GPM |
| Minimum Flow Rate | 10 GPM |
| Mount Hole Diameter | 7/8" |
| Mount Type | Counter |
| Mounting Style | Standard |
| Mounting Type | Deck |
| Number Of Spray Heads | 1 |
| Pipe Material | Chrome-Plated Brass |
| Spray Head Material | Stainless Steel |
| Spray Head Style | Covered |
| Valve Material | Chrome |
| Width | 17" |
| Standards | ANSI Z358.1 |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 36.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)