-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash |
|---|---|
| Activates By | Push Handle |
| Activation | Push Plate |
| Ada Compliance | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembled/unassembled | Assembled |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Style | No Bowl |
| Color | Green |
| Counter Mount Location | Center |
| Coverage | Eyes And Face |
| Covers | Plastic |
| Depth | 10" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Wall |
| Eyewash Bowl Material | No Bowl |
| Eyewash Covering | Yes |
| Fitting Material | Brass |
| Hazardous Location Rating | Not Rated |
|---|---|
| Head Material | ABS |
| Height | 13" |
| Includes | Inspection Tag, Universal Identification Sign, Wall Bracket |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 12 GPM |
| Minimum Flow Rate | 10 GPM |
| Mounting Style | Standard |
| Mounting Type | Wall |
| Number Of Spray Heads | 1 |
| Pipe Material | Stainless Steel |
| Spray Head Material | Plastic |
| Spray Head Style | Covered |
| Valve Material | Stainless Steel |
| Width | 5" |
| Standards | ANSI Z358.1 |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 27.43 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.729 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)