-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eye Wash Station |
|---|---|
| Activates By | Flag Push Handle |
| Ada Compliance | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 11 3/4" |
| Bowl Style | Uncovered |
| Color | Orange |
| Coverage | Eyes |
| Depth | 24" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Floor |
| Eye Wash Covering | Yes |
| Eye Wash Handle Material | Cast Aluminum |
| Eyewash Activation | Push Plate |
| Eyewash Bowl | Uncovered Plastic |
| Eyewash Bowl Material | Plastic |
| Eyewash Bowl Style | Uncovered |
| Eyewash Covering | Yes |
| Eyewash Handle Material | Cast Aluminum |
| Eyewash Spray Head Style | Covered |
| Fits Brand | Guardian Equipment |
| Fitting Finish | Galvanized |
| Fitting Material | Steel |
| Fitting Size | 1 1/4" |
| For Environment | General Purpose |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Heat Traced | No |
|---|---|
| Height | 94 3/4" |
| Includes | Emergency Shower/Eyewash Sign, Inspection Tag |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | Yes |
| Inlet Connection Location | Middle, Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 20 GPM |
| Mount Hole Diameter | 7/16" |
| Mount Style | Standard |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Number Of Eyewash Spray Heads | 2 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Galvanized Steel |
| Shower Activation | Pull Rod |
| Shower Handle Length | 29" |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Plastic |
| Shower Spray Head Diameter | 10" |
| Shroud Included | With Shroud |
| Spray Head Material | Plastic |
| Valve Finish | Brass , Chrome Plated |
| Width | 16" |
| Height (cm) | 240.66 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 40.64 |
| HS Code | 3922100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)