-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Station |
|---|---|
| Ada Compliance | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 11 1/8" |
| Bowl Style | Uncovered |
| Color | Orange |
| Coverage | Eyes |
| Depth | 24" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash Activates By | Flag Push Handle |
| Eye Wash And Shower Mounting | Floor |
| Eye Wash Covering | Yes |
| Eye Wash Handle Material | Stainless Steel |
| Eyewash Activation | Push Plate |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Bowl Style | Uncovered |
| Eyewash Covering | Yes |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Style | Covered |
| Fits Brand | Guardian Equipment |
| Fitting Material | Stainless Steel |
| Fitting Size | 1 1/4" |
| For Environment | General Purpose |
| Handle Length | 29" |
| Handle Material | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 1 1/2" |
| Heat Traced | No |
| Height | 95 3/4" |
|---|---|
| Includes | Emergency Shower/Eyewash Sign, Inspection Tag |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | Yes |
| Inlet Connection Location | Middle, Top |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Material | Stainless Steel |
| Maximum Flow Rate | 20 GPM |
| Mount Hole Diameter | 7/16" |
| Mount Style | Standard |
| Mounting | Free Standing |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Number Of Eyewash Spray Heads | 2 |
| Outlet Pipe Gender | Female |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Stainless Steel |
| Shower Activation | Pull Rod |
| Shower Handle Length | 29" |
| Shower Handle Material | Stainless Steel |
| Shower Head Material | Plastic |
| Shower Spray Head Diameter | 10" |
| Shroud Included | With Shroud |
| Spray Head Diameter | 10" |
| Spray Head Material | Stainless Steel |
| Valve Material | Stainless Steel |
| Width | 16" |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 40.64 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)