-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eye/Face Wash |
|---|---|
| Activates By | Push Handle |
| Activation | Push Plate |
| Ada Compliance | No |
| Ansi Compliance | Supplemental Only |
| Ansi Compliant | Yes |
| Assembled/unassembled | Unassembled |
| Assembly | Assembled |
| Barrier Free | No |
| Bowl Dia. | 11" |
| Bowl Style | Covered |
| Color | Green |
| Coverage | Eyes And Face |
| Covers | Plastic |
| Depth | 15" |
| Electrical Cord Length | Not Available |
| Environment | General Purpose |
| Eye Wash And Shower Mounting | Pedestal |
| Eyewash Bowl Material | Plastic |
| Eyewash Covering | Yes |
| Fitting Material | Brass |
| Hazardous Location Rating | Not Rated |
| Head Material | ABS |
| Height | 38" |
|---|---|
| Includes | Dust Cover, Floor Flange, Inspection Tag, Pipe And Fittings, Universal Identification Sign |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Inlet Pipe Gender | Female |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 10 GPM |
| Minimum Flow Rate | 10 GPM |
| Mount Hole Diameter | 3/8" |
| Mount Type | Floor |
| Mounting Style | Standard |
| Mounting Type | Pedestal |
| Number Of Spray Heads | 1 |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Galvanized Steel |
| Spray Head Material | Plastic |
| Spray Head Style | Covered |
| Valve Material | Stainless Steel |
| Width | 15" |
| Standards | ANSI Z358.1 |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 64.26 |
| Width (cm) | 31.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.5438 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)