-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 293 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 293/218 CFM |
| Cfm @ 0.125-in. Sp | 273/193 CFM |
| Cfm @ 0.250-in. Sp | 250/163 CFM |
| Cfm @ 0.375-in. Sp | 227/128 CFM |
| Cfm @ 0.500-in. Sp | 206/105 CFM |
| Cfm @ 0.750-in. Sp | 131/24 CFM |
| Cfm @ 1.000-in. Sp | 35 CFM |
| Duct Dia. | 6" |
| Fits Duct Dia. | 6" |
| Flange Width | 1 1/8" |
| High-efficiency Motor | No |
| Housing Dia. | 7 7/8" |
| Housing Material | Thermoplastic |
| Hp | 1/10 hp |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 5 7/8" |
| Length | 8 3/8" |
|---|---|
| Max. Amps | 0.54A |
| Max. Inlet Temp. | 104°F |
| Max. Wattage | 65/54 W |
| Maximum Inlet Air Temperature | 140°F |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 65 W |
| Motor Speed | 2300/1700 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 2 |
| Overall Dia. | 7 7/8" |
| Overall Height | 5" |
| Overall Width | 5" |
| Phase | 1 |
| Speed Control | Yes |
| Standards | CULUS, HVI |
| Height (cm) | 37.59 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 3.3975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)