-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 101 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 101/97 CFM |
| Cfm @ 0.125-in. Sp | 85/81 CFM |
| Cfm @ 0.250-in. Sp | 57/51 CFM |
| Cfm @ 0.375-in. Sp | 19/16 CFM |
| Duct Dia. | 4" |
| Fits Duct Dia. | 4" |
| Flange Width | 1" |
| High-efficiency Motor | No |
| Housing Dia. | 5 1/2" |
| Housing Material | Thermoplastic |
| Hp | 1/25 hp |
| Includes | (1) Exterior Termination Louver, (1) Intake Grill, Mounting Bracket |
| Inlet And Outlet Dia. | 3 7/8" |
| Length | 6" |
|---|---|
| Max. Amps | 0.45A |
| Max. Inlet Temp. | 104°F |
| Max. Wattage | 26/23 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 26 W |
| Motor Speed | 2500/2450 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 2 |
| Overall Dia. | 5 1/2" |
| Overall Height | 3 3/4" |
| Overall Width | 3 3/4" |
| Phase | 1 |
| Speed Control | Yes |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 17.02 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)