-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 197 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 197/149 CFM |
| Cfm @ 0.125-in. Sp | 168/110 CFM |
| Cfm @ 0.250-in. Sp | 133/73 CFM |
| Cfm @ 0.375-in. Sp | 86 CFM |
| Cfm @ 0.500-in. Sp | 22 CFM |
| Duct Dia. | 5" |
| Fits Duct Dia. | 5" |
| Flange Width | 1 1/8" |
| High-efficiency Motor | No |
| Housing Dia. | 6 7/8" |
| Housing Material | Thermoplastic |
| Hp | 1/20 hp |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 4 7/8" |
| Length | 7 3/8" |
|---|---|
| Max. Amps | 0.32A |
| Max. Inlet Temp. | 104°F |
| Max. Wattage | 38/24 W |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 38 W |
| Motor Speed | 2150/1650 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 2 |
| Overall Dia. | 7" |
| Overall Height | 4 1/2" |
| Overall Width | 4 1/2" |
| Phase | 1 |
| Speed Control | Yes |
| Height (cm) | 30.73 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 30.23 |
| HS Code | 8414519060 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 2.4975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)