-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixed Flow Duct Fan |
|---|---|
| Airflow @ 0.000 In Sp | 530 CFM |
| Application | General Purpose |
| Bearing Type | Ball |
| Cfm @ 0.000-in. Sp | 530/409 CFM |
| Cfm @ 0.125-in. Sp | 503/367 CFM |
| Cfm @ 0.250-in. Sp | 472/333 CFM |
| Cfm @ 0.375-in. Sp | 443/306 CFM |
| Cfm @ 0.500-in. Sp | 415/271 CFM |
| Cfm @ 0.750-in. Sp | 349/183 CFM |
| Cfm @ 1.000-in. Sp | 204/46 CFM |
| Duct Dia. | 8" |
| Fits Duct Dia. | 8" |
| Flange Width | 1 1/8" |
| Green Certification Or Other Recognition | Energy Star |
| Height | 10 3/8" |
| High-efficiency Motor | No |
| Housing Color | Off White |
| Housing Dia. | 10 3/8" |
| Housing Material | Thermoplastic |
| Includes | Mounting Bracket |
| Inlet And Outlet Dia. | 8" |
|---|---|
| Length | 12 7/8" |
| Max. Amps | 1.01A |
| Max. Inlet Temp. | 140°F |
| Motor Enclosure Design | Totally Enclosed |
| Motor Ip Rating | IP44 |
| Motor Output Power | 122 W |
| Motor Speed | 2200/2000 RPM |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nameplate Voltage | 120V AC |
| Number Of Speeds | 2 |
| Overall Dia. | 10 3/8" |
| Overall Height | 10 3/8" |
| Overall Width | 22 3/8" |
| Phase | 1 |
| Speed Control | Yes |
| Speed Control Included | Yes |
| Width | 22 3/8" |
| Standards | CULUS, HVI |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 64.77 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 8.55 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)