-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cargo-Pit Seam Tape |
|---|---|
| Adhesion To Steel | 45 oz./in. |
| Adhesive | Bromide Free Acrylic |
| Adhesive Material | Bromide Free Acrylic |
| Brand And Series | Polyken 296FR |
| Color | White |
| Common Industry | Aviation |
| Duct Tape Length | 36 yd. |
| Duct Tape Width | 4" |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Imperial Tape W X L | 4" x 36 yd. |
| Imperial Tape Width | 4" |
| Length | 36 yd. |
| Material | Fiberglass Cloth |
| Maximum Tape Performance Temperature | 275°F |
| Metric Tape Length | 32.2m |
| Metric Tape Width | 101.6 mm |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | Up To 250°F |
| Product Form | Continuous Roll |
|---|---|
| Series | 296FR Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, FAR, PSTC |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Glass Cloth |
| Tape Color | White |
| Tape Duty Rating | Light Duty |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Fire Retardant |
| Tape Sub-type | Flame Retardant Duct Tape |
| Tape Tensile Strength | 134 lbs./in. |
| Tape Thickness | 7 mil. |
| Tape Type | Duct & Repair Tape |
| Temperature Range | 40°F to 275°F |
| Thickness | 7 mil. |
| Width | 4" |
| Standards | ASTM D1000, ASTM E 595, FAR 25.853(A), FAR 25.855(D), PSTC-101 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 13.46 |
| HS Code | 7019519010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)