-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Accessory Type | Adapter |
| Color | Silver |
| Compatible Grainger Part No. | 4YF94 |
| Compatible Manufacturer Part Number | S19-200B |
| Compatible Mfr Part No | S19-200B |
| Compatible Mfr. Part No. | S19-200B |
| Compatible With Series | Classic |
| Fits Brand | Bradley |
| For Equipment Type | Eyewash |
|---|---|
| For Use With | Faucet Eyewash |
| For Use With Mfr. Model Number | S19-200B |
| Inlet Connection Type | 3, 8" NPSM Male |
| Inlet Pipe Gender | Male |
| Inlet Pipe Thread Type | Npsm |
| Product Type | Faucet Mount Adaptor |
| Standards | cUL Certified |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 2.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)