-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Eye/Face Wash Station |
|---|---|
| Assembly Required | No |
| Collection | Traditional Series |
| Color | Yellow |
| Connection Type | Threaded Pipe |
| Diverter Included | No |
| Drain Included | No |
| Escutcheon Included | No |
| Faucet Handle Style | Paddle |
| Finish | Durajade Powder Coat |
| Flow Type | Aerated |
| Handle Placement | Side |
| Handles Included | Yes |
| Hose Included | No |
| Installation Type | Wall Mounted |
| Integral Stops | No |
| Massage Feature | No |
|---|---|
| No. Of Holes | 0 |
| Number Of Handles | 1 |
| Number Of Jets | 0 |
| Number Of Spray Patterns | 0 |
| Pause Control | No |
| Rough-in Valve Template Included | No |
| Scald Guard Included | No |
| Self-cleaning Nozzles | Yes |
| Shower Arm Included | No |
| Temp. Limit Control | No |
| Theme | Industrial |
| Valve Included | Yes |
| Valve Type | Ball Valve |
| Vandal Resistant | No |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 41.28 |
| Width (cm) | 34.29 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.1075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)