-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Finish | Galvanized |
|---|---|
| Hose Id | 13 mm to 32 mm |
| Hose Inside Dia. | 1/2" to 1 1/4" |
| Length | 20 1/4" |
| Material | Carbon Steel |
|---|---|
| Max. Operating Pressure | 200 psi |
| Size | 1/8" |
| Length (cm) | 51.44 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)