-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose To Hose Connector |
|---|---|
| Cable Diameter | 3/8" |
| Finish | Galvanized |
| Hose Diameter | 4" |
| Hose Inside Dia. | 4" |
| Length | 44" |
| Material | Carbon Steel |
|---|---|
| Max. Operating Pressure | 200 psi |
| Pressure Rating | 200 psi |
| Product Type | Hose-To-Hose Service |
| Size | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.134 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)