DESTACO 807-U-RC Replacement Pneumatic Toggle Clamp, 103 Degree Opening, Solid Bar

Item: AJ8AYW
Model: 807-U-RC
Cross Ref: 28RW37
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
10% off
$64.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Clamp
Bar Style Solid
Clamp Bar Opening 103°
Mounting Orientation Horizontal
Operating Temp. -10°C to +90°C

Product Details

Destaco 807-U-RC is a replacement pneumatic hold down clamp for 807-U. This portable pneumatic clamp allows economical use on short-run jobs with temporary fixturing. Destaco 807-U-RC pneumatic clamp employs air-actuated cylinders to apply clamping pressure & hold workpieces in place. It is suitable for quick clamping in repetitive production operations. This portable pneumatic clamp allows economical use on short-run jobs with temporary fixturing. Destaco 807-U-RC clamp is actuated by double acting pneumatic cylinders with a maximum clamping pressure of 145 psig. This Destaco pneumatic clamp is equipped with a non pivoting cylinder that can easily be hard-piped into fixtures and is integrated with a magnetic piston ring for accurate position sensing. It is completely self contained & requires only a pressure source for user safety. This pneumatic hold down clamp is sensor ready for both round and T-slot style sensors and features in built flow restriction to eliminate the need for external flow controls. It has an enclosed design for spot & MIG welding in dirty working environments. It is equipped with a bolt retainer for handling loads up to 375 lb and can be operated at temperatures ranging from -14 to 194 degrees F.

Shipping Information

Height (cm) 7.62
Length (cm) 23.7
Width (cm) 5.74
Country Of Origin US
Weight (kg) 0.585

Uses

Destaco 807-U-RC pneumatic hold down clamp offers a broad combination of features, making them adaptable to applications such as gripping, clamping, system checking, fixturing & testing, welding, CNC machining and locating applications in the aerospace, automotive and food & packaging industries.

Features

  • Destaco 807-U-RC pneumatic hold down clamp is equipped with a magnetic ring piston that allows accurate position sensing.
  • It incorporates built-in flow control for unrestricted airflow and smooth operation.
  • This pneumatic hold down clamp features a lever to apply pneumatic pressure to the clamping head.
  • Destaco 807-U-RC replacement pneumatic clamp is integrated with a U-bar clamp arm to attach arm extensions.
  • The models are sensor ready to accomodate round or T-slot sensors.

Compatible Accessories

  • Destaco 807CYL replacement cylinder assembly: It is designed to replace faulty cylinders in case the old one wears out or is defective.
  • Destaco 507107: This flanged washer is used with Destaco 807-U-RC pneumatic hold down clamp for maintaining sufficient load to tighten gaskets and bolts of a flange during clamping. This flanged washer is made of steel to provide structural rigidity and for resisting corrosion on exposed surfaces.

Standards and Approvals

  • Destaco 807-U-RC replacement pneumatic toggle clamp is constructed in accordance with international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamps.

Installation

  • Destaco 807-U-RC pneumatic toggle clamp comes with a flanged base with threaded holes for easy and secure installation.

Documentation

Frequently Asked Questions

Are any high-temperature pneumatic clamps available on Raptor Supplies?

A.Yes, we also sell high-temperature pneumatic clamps. Simply add -HT at the end of a model number (in the URL) while browsing through our catalogue of Destaco pneumatic clamps. Example: 807-U-HT is the high-temperature variant of Destaco 807-U pneumatic clamp.

What is a pneumatic clamp?

Destaco pneumatic clamps are portable toggle clamps that are ideal for fast clamping in continuous production operations.

How do pneumatic clamps work?

Destaco pneumatic hold down action clamps utilise air-actuated cylinders for temporary fixturing.

Are Destaco clamp sensors water-resistant?

Destaco inductive sensors protect from dust, heavy rain and powerful jets of water, as they are designed in accordance with IP65 standards.

Which grease is recommended for use while rebuilding Destaco clamps?

Whenever you are dealing with pneumatic cylinder seals, we suggest you to use Magnalube G. While handling the brand's mechanical clamps, a coupling grease such as Mobil XTC is recommended.

How are toggle clamps measured?

Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.

What does holding capacity mean in terms of clamps?

The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

How to use a toggle clamp?

For users to engage the clamping plate with the workpiece, they may have to push the lever downwards. After that, the clamp will automatically lock. This means that the workpiece won't be released until you pull the lever up.

What does clamping pressure mean?

The holding power of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site