-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Replacement Clamp |
|---|---|
| Bar Style | Solid |
| Clamp Bar Opening | 103° |
|---|---|
| Mounting Orientation | Horizontal |
Destaco 807-S-RC pneumatic hold down action clamp is designed for holding / clamping workpieces in place. This pneumatic toggle clamp is an ideal choice for light duty assembly & welding operations in metalworking & woodworking applications. It features solid style clamping bar that is designed for preventing the workpiece from slipping or moving mid operation. This toggle clamp has a pneumatic cylinder that features built in flow control to ensure smooth clamping throughout the operation. Its magnetic ring piston enables precise piston position sensing, thereby ensuring accurate clamping. Destaco pneumatic toggle clamp's flanged base features two pairs of mounting holes and screws that can be used to fasten the clamp on a flat surface / workbench. In situations, where the clamp needs to be removed or relocated, it can be easily removed just by unscrewing its screws using a simple screwdriver. Destaco 807 Series clampsare also available in U style clamping arm variants on Raptor Supplies.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 23.7 |
| Width (cm) | 5.23 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.747 |
Destaco 807-S-RC pneumatic hold down action clamp is suitable for light duty pneumatic clamping operation in welding & assembly applications.
Yes, apart from Destaco 807-S-RC, solid bar style pneumatic hold down clamp, the brand also offers U bar style pneumatic clamps as well(Destaco 807-U pneumatic clamp).
Destaco pneumatic hold down toggle clamps are pneumatically operated clamps that are used for various applications, such as welding, woodworking, tensioning devices and for assembly & testing operations.
Pneumatic hold down action clamps, such as Destaco 807-S-RC clamp, feature a pneumatic cylinder having piston type configuration, an air supply line is fed to the clamp cylinder through an input port. A hands free clamping operation is achieved by adjusting the input air supply.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
The holding force or holding capacity depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.
Yes, users can also choose from a wide variety of light & medium duty pneumatic clamps that are available in a range of configurations, styles and constructions (aluminium / steel).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)