LOVEJOY 69790400380 C 2.5 SEAL Seal, Size 2.5, Gear Coupling, Rubber

Item: AK3XQV
Model: 69790400380
Cross Ref: C 2.5 SEAL
Check Availability
In Stock

Get it by Thursday, Mar 5

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.37 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Seal
Ambient Temp. Range -40°F to +212°F
Color Metallic
Coupling Type Gear
Depth 1/2"
Height 6"
Inside Dia. 3 1/4"
Material Steel
Max. Angular Misalignment 0.50 Deg. Per Mesh
Max. Shaft Speed 3750 RPM
Nominal Torque 30200 lbs.-in.
Outside Dia. 4 1/4"
Size 2 1/2"
Thickness 1/4"
Type Universal Seals

Shipping Information

Height (cm) 15.24
Length (cm) 12.06
Width (cm) 12.06
Country Of Origin US
Weight (kg) 0.036

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site